Shop All Safety Handrails
Vestil
SAFETY HANDRAIL W/HARDWARE & TOEBOARD 108
Mfr # SQ-108-TB-HWR
Zoro # G801793726
product price: $372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 110.5
- Width 4
- Overall Length 110.5
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-108-TB-HWR
- Zoro # G801793726
- UPC # 691215062701
- Country of Origin United States
- Category Safety Handrails
Dimensions
Length | 110.5 |
Width | 4 |
Overall Length | 110.5 |
Overall Height | 42 |
Overall Width | 4 |
Depth | 110.5 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Weight | 74 |
Description
Steel Square Safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- DURABLE CORP M-Bb Loading Dock Bumper (M-BB)
- US CARGO CONTROL 2" x 18' Yellow Ratchet Strap w/ Black Flat Hook (5018FH-Y)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- Vestil Warehouse Safety Guards & Protectors