Shop All Safety Handrails
Vestil
Safety Handrail-Hardware, Toeboard, 96"
Mfr # SQ-96-TB-HWR
Zoro # G5580535
product price: $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 98.5
- Width 4
- Overall Length 98.5
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-96-TB-HWR
- Zoro # G5580535
- UPC # 691215055864
- Country of Origin United States
- Category Safety Handrails
Dimensions
Length | 98.5 |
Width | 4 |
Overall Length | 98.5 |
Overall Height | 42 |
Overall Width | 4 |
Depth | 98.5 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Safety Handrail-Hardware,Toeboard,96" |
Finish | Powder Coat |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Weight | 66 |
Description
Safety Handrail-Hardware,Toeboard,96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- SERCO Misc, Cylinder Pin Mount (100-549)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- Vestil Safety Handrails