Shop All Safety Handrails
Vestil
Safety Handrail-Hardware, Toeboard, 72"
Mfr # SQ-72-TB-HWR
Zoro # G5580541
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 74.5
- Width 4
- Overall Length 74.5
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SQ-72-TB-HWR
- Zoro # G5580541
- UPC # 691215055840
- Country of Origin United States
- Category Safety Handrails
Dimensions
Length | 74.5 |
Width | 4 |
Overall Length | 74.5 |
Overall Height | 42 |
Overall Width | 4 |
Depth | 74.5 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Safety Handrail-Hardware,Toeboard,72" |
Finish | Powder Coat |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Weight | 55 |
Description
Safety Handrail-Hardware,Toeboard,72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- PEERLESS CHAIN 3/8 WIRE ROPE CLIP, ZP, UPC, 4503640 (4503640)
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- Vestil Safety Handrails