Shop All Safety Handrails
Vestil
SAFETY HANDRAIL CORNER CONNECTORS
Mfr # C-CON
Zoro # G401793836
product price: $41.49
/pr
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8.625
- Width 8.625
- Overall Length 8.625
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # C-CON
- Zoro # G401793836
- UPC # 691215010887
- Country of Origin United States
- Category Safety Handrails
Dimensions
Length | 8.625 |
Width | 8.625 |
Overall Length | 8.625 |
Overall Height | 1.25 |
Overall Width | 8.625 |
Depth | 8.625 |
Height | 1.25 |
Outside Diameter | 8.625 |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
For Use With | SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120 |
Features | Safety handrail corner connectors are used with square rail. Corner connectors are an economical way to protect people and machinery. Can be used for loading docks, floor openings, walkways, and mezzanines. Safety yellow powder coat finish for high visibility |
Weight | 4 |
Description
Steel Square Safety Handrail Corner Connectors are used with Square Rail (sold in pairs).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- Vestil Warehouse Safety Guards & Protectors