Shop All Dock Wheel Chocks
Vestil
Rubber Wheel Chock-Steel Handle, 9.25x6x8
Mfr # RWC-8-HDL
Zoro # G5436509
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Rubber
- Width 9-1/4"
- Height 6
- Depth 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # RWC-8-HDL
- Zoro # G5436509
- UPC # 691215034661
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 9-1/4" |
Height | 6 |
Depth | 8 |
Details
Material | Molded Rubber |
Color | Black |
Item | Rubber Wheel Chock-Steel Handle,9.25x6x8 |
Description
Rubber Wheel Chock-Steel Handle,9.25x6x8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2", 500 ft, White ft. SunShield (U2355WHT)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- CM Limit Switch Kit (27504)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- VESTIL Wheel Chock Holder (WC-H)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Cast Steel Slope Wheel Chock (SSC-17)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- VESTIL Welded Steel Wheel Chock, 9-1/2" Length (FAB-8)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- Vestil Dock Wheel Chocks