Shop All Rubber Wheels
Vestil
Rubber Wheel 10x2.5 1/2" Bearing
Mfr # WHL-HR-10X2.5-1/2
Zoro # G805444327
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Size 10 x 2.6875 x 10
- Material Hard Rubber
- Color Black
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-HR-10X2.5-1/2
- Zoro # G805444327
- UPC # 691215334730
- Country of Origin China
- Category Rubber Wheels
Dimensions
Overall Height | 10 |
Size | 10 x 2.6875 x 10 |
Overall Length | 10 |
Overall Width | 2.6875 |
Overall Depth | 10 |
Details
Material | Hard Rubber |
Color | Black |
Description
The HR hard rubber wheel is 60 (+/-5) Durometer shore (D) with high impact molded hard rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing (7.00012.459.2 WS)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Hard Rubber Wheel 3x1 125lb Black (WHL-HR-3X1)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- CASTERHQ 6"x2" Rubber ON CAST Iron Wheel, 500 LBS Capacity (RCI6X21)
- Vestil Rubber Wheels