Shop All Dock Wheel Chocks
Vestil
Rubber Speed Hump, 35.25x120, Concrete
Mfr # RSH-120-36-C
Zoro # G1750143
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Material Rubber
- Width 35.25
- Height 1.875
- Depth 118.6875
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # RSH-120-36-C
- Zoro # G1750143
- UPC # 691215065887
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 35.25 |
Height | 1.875 |
Depth | 118.6875 |
Details
Material | Rubber |
Color | Black/Yellow |
Item | Rubber Speed Hump,35.25x120,Concrete |
Description
Rubber Speed Hump,35.25x120,Concrete
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Polyurethane Caster w/Wheel Lock, 8" (I-DCC8RL)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 (FR04-04)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Alum. Whl. Chock with Hdl. and Flag (EALUM-7-H-FL)
- VESTIL Speedbump Hd Asphalt Hardware, 72x12x2.25 (SBDHA-72)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- VESTIL Speed Bump, Asphalt Hardware, 72x12x2.25 (SBDA-72)
- VESTIL Car Stop Recycled Plastic, Yellow, 72" (CS-S72-Y)
- Vestil Dock Wheel Chocks