Shop All Edge and Corner Protectors
Vestil
Rubber Edge Guards, 5 X 6, PK100
Mfr # EDGE-R6
Zoro # G2312602
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 0.01 ft
- Width 6
- Thickness 0.21 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EDGE-R6
- Zoro # G2312602
- UPC # 691215058261
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 0.01 ft |
Width | 6 |
Details
Item | RUBBER EDGE GUARDS 100 PCS 5 X 6 |
Material | Rubber |
Thickness | 0.21 in |
Color | Black |
For Use With | Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons. |
Description
RUBBER EDGE GUARDS 100 PCS 5 X 6, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- ZORO SELECT Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight (5PGN8)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- VESTIL Steel Edge Guards, 7.5 X 4, PK10 (EDGE-S7)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- Vestil Edge and Corner Protectors