Shop All Door Edge Guards
Vestil
Rubber Cornerguard, 7/8" Thick, PK20
Mfr # CB-4
Zoro # G5045111
product price: $68.25
/pk 20, $3.41/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9375
- Color Gray
- Material Rubber
- Height 1
- Width 3.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-4
- Zoro # G5045111
- UPC # 691215076227
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 3.9375 |
Height | 1 |
Width | 3.9375 |
Details
Item | Rubber Cornerguard,7/8 Thick,PK20 |
Color | Gray |
Material | Rubber |
Thickness | 0.875 in |
Description
Rubber Cornerguard,7/8 Thick,PK20, Package Quantity 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS Crawford 18025 Peg Locks - 25 Pack (716654)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in (C8054-C420A-14A)
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- VESTIL Cargo Edge Protectors, 24" Length (CEP-24-W)
- VESTIL Heavy Duty, Rubber Corner Ramp (RCR-C)
- J.W. WINCO GN2184-9.5-SW-50 Edge Protection (2184-9.5-SW-50)
- Vestil Door Edge Guards