Shop All Door Edge Guards
Vestil
Rubber Cornerguard, 5/8" Thick, PK28
Mfr # CB-1
Zoro # G5045148
product price: $59.69
/pk 28, $2.13/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.125
- Color Gray
- Material Rubber
- Height 0.625
- Width 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-1
- Zoro # G5045148
- UPC # 691215076197
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 3.125 |
Height | 0.625 |
Width | 3.125 |
Details
Item | Rubber Cornerguard,5/8" Thick,PK28 |
Color | Gray |
Material | Rubber |
Thickness | 0.625 in |
Description
Rubber Cornerguard,5/8 In. Thick,PK28, Package Quantity 28
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- KABA Kaba: Eplex E5031BWL, Electronic Pushbutton Lock, IC Core for BEST (KABA-E5031BWL62641)
- SCHLAGE Knob Lockset, Mechanical, Grd. 2, F Bell (F170 BEL 626)
- STRYBUC Sash Lock with Keeper White (50-603WA)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- VESTIL Cargo Edge Protectors, 36" Length (CEP-36-W)
- VESTIL Rubber Cornerguard, 1-1/16"Thick, PK16 (CB-2)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1 in., Gray Finish Single Pack (U 9520)
- Vestil Door Accessories