Shop All Dock Parts
Vestil
RUBBER CORNER GUARD 2 IN. X 2 IN. (V-GUARD)
Mfr # PVCG-D
Zoro # G4864014
Sold in multiples of 2 for $57.58
$57.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Overall Width 2.5
- Overall Length 39.5
- Features Quick and easy corner protection. Limits abrasion from unnecessary contacts. Durable construction can withstand rugged use. Works well in a variety of settings
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PVCG-D
- Zoro # G4864014
- UPC # 691215326773
- Country of Origin China
- Category Dock Parts
Dimensions
Overall Height | 2.5 |
Overall Width | 2.5 |
Overall Length | 39.5 |
Depth | 39.5 |
Width | 2.5 |
Length | 39.5 |
Height | 2.5 |
Details
Features | Quick and easy corner protection. Limits abrasion from unnecessary contacts. Durable construction can withstand rugged use. Works well in a variety of settings |
Color | Black/Yellow |
Material | Rubber |
Weight | 4 |
Description
A Rubber Corner Guard provides corner protection without the hassle. The design is robust and fits perfectly in corners, limiting damage. A quality appearance that is suitable in a variety of areas. Simple installation with adhesive strips for immediate use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- CAMPBELL CHAIN & FITTINGS 5/16" Heavy Wire Rope Thimble, Galvanized (6260202)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/LEFT 48" (DSP-WF-48-LH-YL)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- VESTIL Tow Ball, 2" (BALL-200)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (DOTH2433)
- Vestil Dock Parts