Shop All Dock Parts
Vestil
RUBBER CORNER GUARD 1-1/2 IN., 3/8 IN. CHANNEL
Mfr # PVCG-C
Zoro # G4863409
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Overall Width 1.5
- Overall Length 39.5
- Color Black/Yellow
- Depth 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PVCG-C
- Zoro # G4863409
- UPC # 691215326766
- Country of Origin China
- Category Dock Parts
Dimensions
Overall Height | 1.5 |
Overall Width | 1.5 |
Overall Length | 39.5 |
Depth | 39.5 |
Length | 39.5 |
Width | 1.5 |
Height | 1.5 |
Details
Color | Black/Yellow |
Weight | 3 |
Material | Rubber |
Features | Quick and easy corner protection. Limits abrasion from unnecessary contacts. Durable construction can withstand rugged use. Works well in a variety of settings |
Description
A Rubber Corner Guard provides corner protection without the hassle. The design is robust and fits perfectly in corners, limiting damage. A quality appearance that is suitable in a variety of areas. Simple installation with adhesive strips for immediate use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Ball Caster, Swivel Without Brake, with Plate, Satin Chrome, Gray (75002010501)
- CM Clevlok HercAlloy Grab Hook, 38 In Trade, 8800 Lb Load, Grade 80100, Cradle Attachment, Steel Alloy (659725)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- RUBBERMAID COMMERCIAL Replacement Wheel Set (GRFG9W21L10000)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/LEFT 48" (DSP-WF-48-LH-YL)
- PENTALIFT Lip Extension Springs, Lip Assist Chain (302-0566)
- Vestil Dock Parts