Shop All Traffic Barricades
Vestil
Rubber, 4 H, 31.5 L, 5.75 W, Black
Mfr # CS-33-BL-3
Zoro # G901793831
original price:
$46.00
21% off
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 31.5
- Width 5.75
- Weight 19
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CS-33-BL-3
- Zoro # G901793831
- UPC # 691215342735
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 |
Length | 31.5 |
Width | 5.75 |
Overall Length | 31.5 |
Overall Width | 5.75 |
Overall Height | 4 |
Size | 31.5 x 5.75 x 4 |
Depth | 31.5 |
Details
Weight | 19 |
Color | Black |
Material | Rubber |
Features | Rubber construction offers long lasting rugged use. Designed to fit in a variety of settings. Visible stripes draw attention and slow traffic. Pre-drilled mounting holes make installation quick and easy |
Application | Protect people and property from drivers in dangerous areas. |
Description
Car Stops are perfect for protecting people and property in heavy traffic areas. Designed of black rubber, this unit can be easily installed by a single person. The simple to reach mounting holes allow the user to uninstall the unit in case of surface maintenance or change of location. The strong construction resists marring, and outside damage. Hardware kits sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 7 (B101/9980P910-07)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- Vestil Traffic Safety