Shop All Dock Wheel Chocks
Vestil
Rsh-120 Speed Hump Glue Down Kit
Mfr # RSH-GD-24
Zoro # G1750119
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic/Steel
- Width 5
- For Use With RSH-120-36-A, RSH-120-36-C, RSH-120-EF-A, RSH-120-EF-C, RSH-120-EM-A, RSH-120-EM-C, RSH-120-M-A, RSH-120-M-C
- Height 2
- Depth 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RSH-GD-24
- Zoro # G1750119
- UPC # 691215107976
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 5 |
Height | 2 |
Depth | 5 |
Details
Material | Recycled Plastic/Steel |
For Use With | RSH-120-36-A, RSH-120-36-C, RSH-120-EF-A, RSH-120-EF-C, RSH-120-EM-A, RSH-120-EM-C, RSH-120-M-A, RSH-120-M-C |
Color | Silver |
Item | Rsh-120 Speed Hump Glue Down Kit |
Description
Rsh-120 Speed Hump Glue Down Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- US CARGO CONTROL 2 in x 27 ft Yellow Ratchet Strap w/ Black Flat Hook (5027FH-Y)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2804NFX4)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- VESTIL Urethane Wheel Chock, 7.75x10.875x7.625 (URWC-15)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- VESTIL POLYETHYLENE WHEEL CHOCK 3 LBS YELLOW (PEWC-3-YL)
- VESTIL Steel Handled Whl. Chock 11 In. (FAB-11-ERGO-FL)
- Vestil Dock Wheel Chocks