Shop All Dock Levelers
Vestil
RR-68-20 6' x 8' Mechanical Dock Leveler with Spring-Operated Pull Chain
Mfr # 736RR6820
Zoro # G411568363
product price: $9,069.99
/ea
Free Shipping & Returns
$9,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736RR6820
- Zoro # G411568363
- Country of Origin United States
- Category Dock Levelers
Description
Ensure safe travel from trailers into your loading dock with this Vestil RR-68-20 6' x 8' mechanical dock leveler with spring-operated pull chain - 20000 lb. capacity. This dock leveler features a heavy-duty steel construction with 2 laminated bumpers for superior durability and dock protection. Non-skid checkered plate deck and side-mounted telescopic toe guards for user safety. The non-skid checkered plate deck and side-mounted telescopic toe guards prevent slipping and protect feet from primary pinch points.This unit is easy to operate with the included spring-operated pull chain. It has a maximum capacity of 20000 lb. and a +/- 12'' service range above and below the deck. The unit has a spacious 6' x 8' platform with a bright yellow finish for visibility.Overall Dimensions:Length: 100''Width: 72''Height: 23 1/2''Capacity: 20000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- Vestil Ramps