Shop All Bumpers
Vestil
ROUNDED RUBBER DOME BUMPERS 2 X 2.5 IN, PK10
Mfr # RDB-250
Zoro # G701795363
product price: $92.19
/pk 10, $9.22/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.25
- Color Black
- Overall Length 2.5
- Overall Width 2.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1.25 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Width | 2.5 |
Length | 2.5 |
Height | 1.25 |
Size | 2.5 x 2.5 x 1.25 |
Outside Diameter | 2.5 |
Depth | 2.5 |
Details
Color | Black |
Material | Rubber |
Weight | 2 |
Application | The rounded dome bumpers are great for use under equipment for protecting surfaces. |
Features | Unique design protects delicate surfaces. Rubber construction isolates equipment from impact and vibration. Pressure sensitive adhesive backing for easy peel & stick installation. Rubber material offers a non-marking finish |
Description
The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Face Mount (M62F)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- ACROVYN Inside Corner Trim, Almond (WC40IS920N)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- VESTIL ROUNDED RUBBER DOME BUMPERS 0.75X0.75 IN, PK50 (RDB-075)
- VESTIL Thermoplastic Rubber Corner Guard 3-1/8" x 3-1/8" (Case of 28) (CB-1)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- MINER ELASTOMER Crane Bumper, Peak Force: 113,000 lbs./500,000 N (TCB-10B)
- IRONGUARD Knuffi 3D Black Protective Corner, Type H, Black (60-6789)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50 (207W-017)
- Vestil Bumpers