Shop All Bumpers
Vestil
ROUNDED RUBBER DOME BUMPERS 2 X 2 IN, PK15
Mfr # RDB-200
Zoro # G301795343
product price: $112.99
/pk 15, $7.53/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Length 2
- Color Black
- Overall Width 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1 |
Overall Length | 2 |
Overall Width | 2 |
Width | 2 |
Length | 2 |
Size | 2 x 2 x 1 |
Height | 1 |
Depth | 2 |
Outside Diameter | 2 |
Details
Color | Black |
Material | Rubber |
Application | The rounded dome bumpers are great for use under equipment for protecting surfaces. |
Weight | 1 |
Features | Unique design protects delicate surfaces. Rubber construction isolates equipment from impact and vibration. Pressure sensitive adhesive backing for easy peel & stick installation. Rubber material offers a non-marking finish |
Description
The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- COMPX NATIONAL Keyless Slotted Cam Locks, Straight, Offset For Material Thickness 9/16 in (C8065-14A)
- ILCO Ilco: Key Blanks, FA3-BR FALCON (ILCO-FA3-BR)
- FASADE Traditional 10 2Ftx4Ft Glue Up Ceil, PK 5, 5 PK (PG5817)
- VESTIL Thermoplastic Rubber Corner Guard 3-1/8" x 3-1/8" (Case of 28) (CB-1)
- VESTIL ROUNDED RUBBER DOME BUMPERS 0.75X0.75 IN, PK50 (RDB-075)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- ZORO SELECT Bumper, Rubber, Black, 25/32H x 25/32W, PK.10 (516RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- Vestil Bumpers