Shop All Bumpers
Vestil
ROUNDED RUBBER DOME BUMPERS 1.25X1.25 IN, PK25
Mfr # RDB-125
Zoro # G001795315
product price: $92.39
/pk 25, $3.70/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.625
- Overall Width 1.25
- Color Black
- Overall Length 1.25
- Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.625 |
Overall Width | 1.25 |
Overall Length | 1.25 |
Width | 1.25 |
Length | 1.25 |
Height | 0.625 |
Size | 1.25 x 1.25 x 0.625 |
Depth | 1.25 |
Outside Diameter | 1.25 |
Details
Color | Black |
Material | Rubber |
Features | Unique design protects delicate surfaces. Rubber construction isolates equipment from impact and vibration. Pressure sensitive adhesive backing for easy peel & stick installation. Rubber material offers a non-marking finish |
Weight | 1 |
Application | The rounded dome bumpers are great for use under equipment for protecting surfaces. |
Description
The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Tubular Deadbolts and Deadlatches (9170000-26D-41)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- DELTANA Satin Chrome Spring Hinge (DSH4R426D)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- VESTIL Thermoplastic Rubber Corner Guard 3-1/8" x 3-1/8" (Case of 28) (CB-1)
- VESTIL ROUNDED RUBBER DOME BUMPERS 0.75X0.75 IN, PK50 (RDB-075)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (206-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812-017)
- PRIME-LINE SHIELD WALL 5""HEXAGON WH (U9275)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953-017)
- Vestil Bumpers