Shop All Trash Cans
Vestil
Round Trash Can, Gray, Metal
Mfr # TR-MXR-48-HDG
Zoro # G101795154
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Gray
- Material Metal
- Height 32.75 in
- Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TR-MXR-48-HDG
- Zoro # G101795154
- UPC # 691215132435
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32.75 in |
Width | 23.5 in |
Depth | 23.5 |
Length | 23.5 |
Details
Container Shape | Round |
Color | Gray |
Material | Metal |
Item | Trash Can |
Finish | Galvanized |
Features | Clear visibility of contents. Compact design for simple placement. Smooth finish on rim for safe maneuvering. Lidless unit for easy gathering |
Description
The expanded metal trash cans are perfect for a variety of settings. The mesh style metal design allows for the amount level to be determined easier and allow for an easier cleanup. The strong, yet lightweight, construction withstands adverse conditions on a consistent basis and be moved easily without the need of extra personnel when empty. Available in a variation of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel (5EHJ4)
- ZEP Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D (F07301)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL Trash Can, Green, Polyethylene (TH-95-GRN)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- VESTIL 64 gal Square Trash Can, Blue, Lift Up, HDPE (TH-64-BLU)
- NU STEEL Mercury Glass Wastebasket (MG8H)
- Vestil Trash Cans