Shop All Picnic Tables
Vestil
Round Top Picnic Table 46" Blue
Mfr # PT-MX-RT-46-BL
Zoro # G805445638
product price: $1,139.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Color Blue
- Depth 81.25
- Height 29
- Width 81.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PT-MX-RT-46-BL
- Zoro # G805445638
- UPC # 691215370547
- Country of Origin China
- Category Picnic Tables
Dimensions
Depth | 81.25 |
Height | 29 |
Width | 81.25 |
Details
Color | Blue |
Description
Built to last, this commercial grade metal picnic table is constructed of expanded metal that features an open design. Along with a smooth finish, the tables and seats are simple to clean making them great for work areas or municipal parks. The surfaces also stay cool to the touch and resists fading. Table top and seats are colored blue with a black frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- STENS Float Valve Kit For Briggs & Stratton / 293962 525-006 (525-006)
- VICTOR Rat Trap Pro - CASE (12 traps) (M326)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- Vestil Patio Furniture