Shop All Turntables
This Product is Discontinued
Vestil
Round Carousel, Smooth Plate, 24" (Discontinued)
Mfr # CA-TP-24-R-SM
Zoro # G1740949
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 4000
- Height 0.19 in
- Top Outside Dia. 24
- Overall Length 24
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CA-TP-24-R-SM
- Zoro # G1740949
- UPC # 691215084994
- Country of Origin United States
- Category Turntables
Dimensions
Height | 0.19 in |
Top Outside Dia. | 24 |
Overall Length | 24 |
Details
Item | Round Carousel,Smooth Plate,24" |
Load Capacity | 4000 |
Finish | Painted |
Color | Blue |
Material | Steel |
Description
Round Carousel,Smooth Plate,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.