Shop All Pallet Jacks
Vestil
ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K
Mfr # RT-EPT-3-48
Zoro # G4863917
product price: $8,741.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$8,741.99
Free 30-Day Returns
Key Features
- Overall Height 49
- Overall Length 68
- Overall Width 62
- Material Steel
- Color Yellow / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RT-EPT-3-48
- Zoro # G4863917
- UPC # 691215330459
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49 |
Overall Length | 68 |
Overall Width | 62 |
Platform Length | 68" |
Lifting Height Max. | 13 in |
Fork Width | 4 in |
Fork Length | 42 in |
Size | 68 x 62 x 49 |
Length | 68 |
Depth | 68 |
Height | 49 |
Width | 62 |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 3000 lb |
Assembled | Yes |
Includes | (1) Steel Rough Terrain Electric Pallet Truck |
Wheel Material | Rubber |
Features | Great for indoor or outdoor use. Large wheels allow use on a variety of surfaces. Multifunction handle and accessories. Simple lifting and lowering operation |
Voltage | 24 V |
Power Source | Electric |
Weight | 1233 |
Application | An all-terrain pallet truck is the perfect outfit for moving heavy loads over a variety of landscapes. |
Handle Material | Steel |
Description
An All-Terrain Pallet Truck is the perfect outfit for moving heavy loads over a variety of landscapes. The simple functionality of the unit allows the user to maneuver the truck, both loaded and loaded, easily. Driving handle is centrally located and other functions are placed just underneath the handle on the front console of the unit. Forks are adjustable to best fit the users’ needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E20B4C2P6)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- VESTIL Electric Pallet Truck, Overall 48.625 H (RT-EPT-3-24)
- VESTIL Low Pro SS Pallet Truck/Scale, 5K, 20x45 (PM-2048-SCL-LP-SS)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- Vestil Pallet Jacks