Shop All Drum Trucks
Vestil
ROTATING DRUM CART - REPLACEMENT HANDLE
Mfr # RDC-60-HDL
Zoro # G501793620
product price: $29.15
/ea
Sold in multiples of 2 for $58.30
$58.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.875
- Overall Length 38.5
- Overall Width 6
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RDC-60-HDL
- Zoro # G501793620
- UPC # 691215049542
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 3.875 |
Overall Length | 38.5 |
Overall Width | 6 |
Width (In.) | 6 |
Height | 4 in |
Size | 38.5 x 6 x 3.875 |
Depth | 38.5 |
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Features | Includes bung nut wrench and a built-in drum tipper to assist with liquid drainage. Ideal for economy rotating drum cart for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Application | The economy rotating drum cart replacement handle is a great asset to a new or existing drum cart. |
Includes | (1) Steel Replacement Handle |
For Use With | RDC-60-NC, RDC-60-5-PU, RDC-60-5-PO, RDC-60-5-SS |
Color/Finish | Yellow |
Weight | 5 |
Description
The Economy Rotating Drum Cart replacement handle is a great asset to a new or existing drum cart. The unit is a design made of steel for added strength and workmanship. Painted yellow for a smooth finish and visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- WESCO Drum Truck, 40BT Series (240081)
- Vestil Drum Trucks