Shop All Stationary Lift Tables
Vestil
Rotary Air/Hydraulic Scissor Lift Table
Mfr # AHLT-4872-3-43
Zoro # G5217445
product price: $5,000.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,000.99
Free 30-Day Returns
Key Features
- Overall Width 48.375
- Material Steel
- Width 48.375
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHLT-4872-3-43
- Zoro # G5217445
- UPC # 691215001410
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Overall Width | 48.375 |
Width | 48.375 |
Details
Item | Rotary Air/Hydraulic Scissor Lift Table |
Material | Steel |
Color | Blue |
Description
Rotary Air/Hydraulic Scissor Lift Table
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- Vestil Stationary Lift Tables