Shop All Stationary Lift Tables
Vestil
Rotary Air/Hydraulic Scissor Lift Table
Mfr # AHLT-3060-3-43
Zoro # G5217479
product price: $5,000.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,000.99
Free 30-Day Returns
Key Features
- Overall Width 30.375
- Width 30.375
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHLT-3060-3-43
- Zoro # G5217479
- UPC # 691215001380
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Overall Width | 30.375 |
Width | 30.375 |
Details
Color | Blue |
Material | Steel |
Description
Rotary Air/Hydraulic Scissor Lift Table
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- SERVICE CASTER SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLUE)
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- Vestil Lifting Tables