Shop All Scaffolding Accessories
Vestil
Roll Out Shelving - Extra Shelf
Mfr # VRSOR-SLF
Zoro # G0981587
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy Duty roll-out shelving additional shelves.
- Overall Length 32
- Description/Special Features Additional shelves for roll-out shelving. Steel construction with powder coat finish for strength & durability. Can be easily loaded and unloaded with a crane or overhead hoist. Individual shelf height are adjustable
- Overall Height 3
- Length 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VRSOR-SLF
- Zoro # G0981587
- UPC # 691215068369
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 32 |
Overall Height | 3 |
Length | 32 |
Overall Width | 51.25 |
Width | 51.25 |
Ladder Height | 3 |
Details
Item | Roll Out Shelving - Extra Shelf |
For Use With | Heavy Duty roll-out shelving additional shelves. |
Description/Special Features | Additional shelves for roll-out shelving. Steel construction with powder coat finish for strength & durability. Can be easily loaded and unloaded with a crane or overhead hoist. Individual shelf height are adjustable |
Material | Steel |
Color | Blue |
Finish | Painted |
For Use With Mfr. Model Number | VRSOR-54, VRSOR-114, VRSOR-A-114 |
Net Weight | 95 |
Description
Roll Out Shelving - Extra Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- VESTIL WORK PLATFORM OPTIONAL TOOL TRAY 36 IN (WP-TT36)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- Vestil Scaffolding Accessories