Shop All Wheelchair Ramps
This Product is Discontinued
Vestil
Roll-O-Wheel Curb Wheelchair Ramp, 48" (Discontinued)
Mfr # D-ROL-48
Zoro # G5044789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 50.4375
- Load Capacity 500
- Overall Length 48 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-ROL-48
- Zoro # G5044789
- UPC # 691215015417
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 50.4375 |
Overall Length | 48 in |
Details
Item | Roll-O-Wheel Curb Wheelchair Ramp,48" |
Load Capacity | 500 |
Material | Aluminum |
Description
Roll-O-Wheel Curb Wheelchair Ramp,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.