Shop All Drum Tools
Vestil
Roll Lifters Transporters, 880 lb.
Mfr # HYD-ROLL-47
Zoro # G1748350
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Key Features
- Overall Height 47.5
- Overall Length 26.875
- Overall Width 47.25
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HYD-ROLL-47
- Zoro # G1748350
- UPC # 691215117074
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 47.5 |
Overall Length | 26.875 |
Overall Width | 47.25 |
Length | 26.875 |
Width | 47.25 |
Height | 47.5 |
Details
Material | Steel |
Color | Yellow |
Item | Roll Lifters Transporters,880 lb. |
Finish | Powder Coat |
Description
Roll Lifters Transporters,880 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- TENNSCO Double Rivet Side Support, 24 In Gray (VDRS-2416)
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Drum Bung Nut Wrench - Aluminum (BNW-A)
- PIPELINE PACKAGING Plstc Drum, Fittings, TH, Natural, 55 gal. (03-14-079-00093)
- Vestil Drum Tools