Shop All Guard Rails
Vestil
Rigid Tube Post 43.125 In Bolt-On Style-Galvanized
Mfr # GR-F3R-BO-TP42-HDG
Zoro # G400471551
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.875
- Width 9.875
- Overall Length 9.875
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-TP42-HDG
- Zoro # G400471551
- UPC # 691215327725
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 9.875 |
Width | 9.875 |
Overall Length | 9.875 |
Overall Height | 42 |
Overall Width | 9.875 |
Depth | 9.875 |
Height | 42 |
Details
Material | Steel |
Color | Silver |
Weight | 59 |
Finish | Galvanized |
Features | 3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lasting finish. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- US CARGO CONTROL Tow Dolly Basket with Flat Hooks (WNTH04)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Adjust Perimeter Guard - In Line Post (APG-P6-L)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- Vestil Guard Rails