Shop All Guard Rails
Vestil
Rigid Tube Post 43.125 In Bolt-On Style-Galvanized
Mfr # GR-F2R-BO-TP42-HDG
Zoro # G500471550
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-F2R-BO-TP42-HDG
- Zoro # G500471550
- UPC # 691215327701
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 42 |
Overall Width | 10 |
Depth | 10 |
Height | 42 |
Details
Material | Steel |
Color | Silver |
Finish | Galvanized |
Weight | 41 |
Features | 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- ZORO SELECT Plat Castr Kit, Rubber, 8 in., 2400 lb., PK4 (5PKH9)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-6-HDG)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- TIE DOWN ENGINEERING Guardrail System (70762)
- Vestil Guard Rails