Shop All Guard Rails
Vestil
Rigid Tube Post 42 In Bolt-On Style Orange
Mfr # GR-F3R-BO-TP42-OR
Zoro # G300471293
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.875
- Width 9.875
- Overall Length 9.875
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-TP42-OR
- Zoro # G300471293
- UPC # 691215329125
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 9.875 |
Width | 9.875 |
Overall Length | 9.875 |
Overall Height | 42 |
Overall Width | 9.875 |
Height | 42 |
Depth | 9.875 |
Details
Material | Steel |
Color | Orange |
Features | 3 Ribbed design for added strength. Orange baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Finish | Powder Coat |
Weight | 59 |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- ZORO SELECT Rope, 3000ft, Wht, Polyprpylne (19620)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x118", CAPACITY: 4400 LBS (ACL44-27118)
- VESTIL High Profile Mach And Rack Guard, 36x24x4 (HPRO-36-24-4)
- VESTIL Bolt-On Style Guard Rail 5 Ft - Yellow (GR-F2R-BO-5-YL)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- Vestil Warehouse Safety Guards & Protectors