Shop All Guard Rails
Vestil
Rigid Tube Post 18.875 In Bolt-On Style-Galvanized
Mfr # GR-F2R-BO-TP18-HDG
Zoro # G900471372
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F2R-BO-TP18-HDG
- Zoro # G900471372
- UPC # 691215327671
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 18 |
Overall Width | 10 |
Height | 18 |
Depth | 10 |
Details
Material | Steel |
Color | Silver |
Finish | Galvanized |
Features | 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Weight | 24 |
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- KEEPER Tie-Down, Ratchet, 27 ft. x 2 In., 3333 lb. (04622)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL Modular Guard Curb, T-Section (MPG-T)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- VESTIL Pallet Rack Endguard (PREG-42)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- Vestil Guard Rails