Shop All Guard Rails
Vestil
Rigid Tube Post 18 In Bolt-On Style White
Mfr # GR-F3R-BO-TP18-WT
Zoro # G000471654
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.875
- Width 9.875
- Overall Length 9.875
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-TP18-WT
- Zoro # G000471654
- UPC # 691215347402
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 9.875 |
Width | 9.875 |
Overall Length | 9.875 |
Overall Height | 18 |
Overall Width | 9.875 |
Depth | 9.875 |
Height | 18 |
Details
Material | Steel |
Color | White |
Weight | 36 |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. White baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- VESTIL Drop-In Style Guard Rail 2 Ft (GR-F2R-DI-2-YL)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- VESTIL Guard Rail System Drop Rail, 36" (GR-H2R-DI-3-HDG)
- VESTIL Steel Safety Railing, 96" Length (VDKR-8)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- Vestil Guard Rails