Shop All Drum Lifting Trucks & Dispensers
Vestil
Revolving Drum Cart, Steel Wheels, 1K
Mfr # RDC-1000-5SS
Zoro # G5436895
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27.5
- Overall Length 42
- Overall Width 19
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RDC-1000-5SS
- Zoro # G5436895
- UPC # 691215052962
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 27.5 |
Overall Length | 42 |
Overall Width | 19 |
Platform Length | 42" |
Width | 19 |
Length | 42 in |
Height | 28 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Revolving Drum Cart,Steel Wheels,1K |
Assembled | No |
For Use With | Accepts 30, and 55 Gallon Drums |
Includes | (1) Steel Rotating Drum Cart with Steel Wheels |
Features | Equipped with rollers for mixing |
Application | Revolving drum cart design rotates drums from vertical to horizontal |
Color/Finish | Blue |
Description
Revolving Drum Cart,Steel Wheels,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 300 lb Cap (15398-001)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- VESTIL Fork Truck Drum Carrier / Rotator (DCR-205-20)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- ULTRATECH Drum Containment System, 53" L (2387)
- Vestil Drum Lifting Trucks & Dispensers