Shop All Drum Lifting Trucks & Dispensers
Vestil
Revolving Drum Cart, Single, 600 lb.
Mfr # RDC-100
Zoro # G5436929
original price:
$376.10
4% off
new price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26.75
- Overall Length 66.75
- Overall Width 18.875
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RDC-100
- Zoro # G5436929
- UPC # 691215032285
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 26.75 |
Overall Length | 66.75 |
Overall Width | 18.875 |
Platform Length | 66.75" |
Width | 18.875 |
Length | 67 in |
Height | 27 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Revolving Drum Cart,Single,600 lb. |
Assembled | Yes |
For Use With | Accepts 55-gallon steel drum |
Includes | (1) Steel Revolving Drum Cart |
Features | Equipped with rollers for mixing |
Color/Finish | Blue |
Application | Designed to rotate a drum from the vertical position to the horizontal position so their contents may be emptied |
Description
Revolving Drum Cart,Single,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE1803DTX6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- ULTRATECH Drum Containment System, 53" L (2381)
- Vestil Lifting Trucks