Shop All Bubble Rolls & Wrap
Vestil
Reusable Dunnage Bag 84" x 48"
Mfr # BAG-4884
Zoro # G5440867
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Height 84
- Basis Weight 2
- Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BAG-4884
- Zoro # G5440867
- UPC # 691215059190
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Width | 48 |
Height | 84 |
Details
Color | White |
Item | Reusable Dunnage Bag |
Basis Weight | 2 |
Thickness | 0.0625 in |
Description
Reusable Dunnage Bag,48W in x 84H in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Juliet Collection Stackable Paper Tray (UBR3467U0312)
- AVERY Neon Address Labels with Sure Fee, PK750 (5972)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Nature Americana Designs, Blank Inside, 50PK (64569)
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- BOX PACKAGING Global Industrial„¢ Heavy Duty Perforated Bubble Roll, 12"W x 250'L x 1/2" Thick, Clear, 4/Pk (BWHD12S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- MINI PAKR MINI PAK'R™ Small Bubble Quilt, 16" x 6" x 1/2", Clear, 1/Case (MINP16612)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- Vestil Protective Packaging