Shop All Bucket Lids & Accessories
Vestil
REPLACEMENT STEEL HANDLE FOR PAIL
Mfr # PAIL-HDL
Zoro # G301795428
original price:
$3.79
7% off
Sold in multiples of 16 for $55.84
$55.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Width 11.5
- Height 9
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PAIL-HDL
- Zoro # G301795428
- UPC # 691215077590
- Country of Origin China
- Category Bucket Lids & Accessories
Dimensions
Length | 0.5 |
Width | 11.5 |
Height | 9 |
Depth | 0.5 |
Overall Length | 0.5 |
Overall Width | 11.5 |
Size | 0.5 x 11.5 x 9 |
Overall Height | 9 |
Details
Color | Silver |
Material | Steel |
For Use with Model Number | PAIL-35-PWS, PAIL-54-PWS, PAIL-6-PWS |
Application | The design allows for functionality, as well as, comfort. |
Weight | 1 |
Features | Comfortable handling. Simply attachable for immediate use. Robust construction for daily use. Enhances workplace efficiency |
Description
The Replacement Handle is an effective way to restore used pails. The design allows for functionality, as well as, comfort. The construction permits long lasting use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- VESTIL Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails (LID-STL-LL)
- VESTIL Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWT)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- Vestil Bucket Lids & Accessories