Shop All Hand Truck Accessories
Vestil
REPLACEMENT BATTERY FOR POWERED DRIVE STAIR CLIMBER
Mfr # PDSC-350-BATT
Zoro # G201795191
original price:
$711.95
21% off
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Length 10.3125
- Overall Width 7.5625
- Material Lithium Battery
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PDSC-350-BATT
- Zoro # G201795191
- UPC # 691215339742
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 3.5 |
Overall Length | 10.3125 |
Overall Width | 7.5625 |
Platform Length | 10.3125" |
Height | 3.5 |
Depth | 10.3125 |
Length | 10.3125 |
Width | 7.5625 |
Size | 10.3125 x 7.5625 x 3.5 |
Details
Material | Lithium Battery |
Color | Blue |
Assembled | Yes |
Voltage | 48V DC |
Includes | (1) Powered Drive Stair Climber Replacement Battery |
Features | Charging time in 3 hours. Powerful lithium ion battery. Battery capacity 60 to 135 floors. 100 Volt to 240 Volt charging voltage |
For Use With | PDSC-350-62 |
Application | Independent switch, and displays battery capacity and voltage. |
Weight | 6.63 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- DUTTON-LAINSON Mounting Plate, Angle (6370)
- VESTIL SINGLE BALL HITCH, 8" LENGTH (E-TUG-HD-SBH-8)
- VESTIL Pintle Hook (PINTLE)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- Vestil Hand Truck Accessories