Shop All Lifting Truck Parts
Vestil
Removable Pltfrm Hand Winch Opt
Mfr # VWS-DK
Zoro # G705445677
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.5
- Overall Width 21.625"
- Material Steel
- Color Silver
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VWS-DK
- Zoro # G705445677
- UPC # 691215079556
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 29.5 |
Overall Width | 21.625" |
Platform Length | 29.5" |
Size | 29.5 x 21.625 x 2 |
Details
Material | Steel |
Color | Silver |
Assembled | Yes |
Application | Removable platform hand winch 30 inch option |
Includes | Removable Platform Hand Winch Option |
Description
Removable platform hand winch 30 inch option.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- PETZL Ray 11 mm, Rope Black 600 Ft (R100AA09)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP47)
- VESTIL Drum Pump Lever Action, Ptfe/Viton (LDP-FG)
- VESTIL AIR FILTER-LUBE REGULATOR PORT HOLE 1/2 (FLR-1/2)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- GPS - GENERIC PARTS SERVICE Handle Assembly for Manual Pallet Jack Truck HL H101-A - Fits Hu Lift Model# HP25L (HL H101-A)
- DAYTON Chain Stop, For Mfr. No. 411A3007, PK2 (493W05)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- Vestil Lifting Truck Parts