Shop All Bollards
Vestil
Removable Pipe Safety Bollard, 48x5.5
Mfr # BOL-R-48-5.5
Zoro # G5045260
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12
- Width 12
- Overall Length 12
- Overall Height 58.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 12 |
Width | 12 |
Overall Length | 12 |
Overall Height | 58.75 |
Overall Width | 12 |
Depth | 12 |
Height | 58.75 |
Details
Material | Steel |
Color | Yellow |
Item | Removable Pipe Safety Bollard,48x5.5 |
Finish | Powder Coat |
Weight | 50 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Unique sleeve design sets in concrete to hold the bollard |
Description
Removable Pipe Safety Bollard,48x5.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- GLOBAL INDUSTRIAL Interion 60mm Casters, 5 Per Set (RP2025)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- VESTIL 42x5.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-5.5)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- Vestil Bollards