Shop All Bollards
Vestil
Removable Pipe Safety Bollard, 42x5.5
Mfr # BOL-R-42-5.5
Zoro # G5045279
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12
- Width 12
- Overall Length 12
- Overall Height 52.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 |
Width | 12 |
Overall Length | 12 |
Overall Height | 52.75 |
Overall Width | 12 |
Depth | 12 |
Height | 52.75 |
Details
Material | Steel |
Color | Yellow |
Item | Removable Pipe Safety Bollard,42x5.5 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Unique sleeve design sets in concrete to hold the bollard |
Finish | Powder Coat |
Weight | 43 |
Description
Removable Pipe Safety Bollard,42x5.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1803NFX12)
- MAG-MATE Replacement Capacity Sticker (900257)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- SOUTHERN WIRE 1000' 1/4in Diameter 7x19 Galvanized Aircraft Cable (001700-00570)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- VESTIL 36" x 5.5" Surface Mounted Bollard (BOL-RF-36-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- Vestil Warehouse Safety Guards & Protectors