Shop All Bollards
Vestil
Removable Bollard - Sleeve Cover Option
Mfr # BOL-R-SLV-CV
Zoro # G1408130
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 9.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 9.8125 |
Overall Width | 8 |
Depth | 8 |
Height | 9.8125 |
Details
Material | Steel |
Color | Yellow |
Item | Removable Bollard - Sleeve Cover Option |
Features | Sleeve cover for removable bollard. Ideal for indoor and outdoor applications. Sleeve design sets in concrete to hold the place of the removed bollard. Powder coat safety yellow finish for easy visibility |
Finish | Powder Coat |
Weight | 8 |
For Use With | BOL-R-36-5.5, BOL-R-42-5.5, BOL-R-48-5.5, BOL-R-72-5.5 |
Description
Removable Bollard - Sleeve Cover Option
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- VESTIL LIGHT & SIREN FOR SPRING LOADED BOLLARD (SPBOL-BL)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- Vestil Warehouse Safety Guards & Protectors