Shop All Bollards
Vestil
REMOVABLE BOLLARD BASE ADDITIONAL
Mfr # BOL-RF-BASE
Zoro # G201795313
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10.5
- Width 10.25
- Overall Length 10.5
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10.5 |
Width | 10.25 |
Overall Length | 10.5 |
Overall Height | 2 |
Overall Width | 10.25 |
Height | 2 |
Depth | 10.5 |
Details
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Features | Bollard base bolts to your cement floor for easy bollard removal or replacement. Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. Guard is easily inserted into base plate then secured in place. Padlock maybe added to prevent unauthorized removal |
Weight | 12 |
For Use With | BOL-RF-24-4.5, BOL-RF-24-5.5, BOL-RF-36-4.5, BOL-RF-36-5.5, BOL-RF-42-4.5, BOL-RF-42-5.5, BOL-RF-48-4.5, BOL-RF-48-5.5 |
Description
The Removable Bollard Base is an ideal addition to the surface mounted safety bollard. The base plate adds extra strength to the bollard unit by securing the bollard structure in place. The bright color lends itself to discernment from long distances in areas of heavy foot traffic. To use, simply slip the bottom of the bollard into the base, position the detachable handle in place, and attach to surface by utilizing the pre-drilled mounting holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D4)
- JUSTRITE Chain and Clip Assembly (27525)
- HAMILTON Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb (R-MD-63FST)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL BOLLARD CAP PLASTIC REPLACEMENT 1.75 IN (BOL-CAP-1.75-P)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652900M)
- Vestil Bollards