Shop All Pavement Markings
Vestil
Reflective Sheeting 3"x6" Yellow
Mfr # VGLT-RT-Y
Zoro # G403529235
product price: $8.15
/ea
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Color Yellow
- Length 6 ft
- Material Glass Beads/Aluminum
- Performance Temp. -70 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VGLT-RT-Y
- Zoro # G403529235
- UPC # 691215096164
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3 |
Length | 6 ft |
Height | 6 |
Overall Width | 3 |
Depth | 0.0625 |
Overall Length | 0.0625 |
Overall Height | 6 |
Size | 0.0625 x 3 x 6 |
Details
Color | Yellow |
Material | Glass Beads/Aluminum |
Performance Temp. | -70 Degrees to 160 Degrees F |
Thickness | 0.0625 mm |
Tensile Strength | 11 lbs/in² |
Weight | 1 |
Application | Reflective sheeting for surface mount flexible stake. |
Features | Reflective sheeting for ideal operation. Ideal for surface mount flexible stake for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Description
Reflective sheeting for surface mount flexible stake.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- C.H. HANSON 10194 4 Inch 46 Pieces Master Stencil S (10194)
- KISHIGO 2X, Lime, Class 3, Professional Surveyors Vest (S5010-2X)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- VESTIL White Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-W)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- VESTIL White Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-W)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- Vestil Pavement Markings