Shop All Pavement Markings
Vestil
Reflective Sheeting 3"x6" Orange
Mfr # VGLT-RT-O
Zoro # G003529222
product price: $8.35
/ea
Sold in multiples of 5 for $41.75
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Color Orange
- Length 6 ft
- Material Glass Beads/Aluminum
- Thickness 0.0625 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VGLT-RT-O
- Zoro # G003529222
- UPC # 691215096140
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3 |
Length | 6 ft |
Height | 6 |
Overall Length | 0.0625 |
Overall Height | 6 |
Depth | 0.0625 |
Size | 0.0625 x 3 x 6 |
Overall Width | 3 |
Details
Color | Orange |
Material | Glass Beads/Aluminum |
Thickness | 0.0625 mm |
Performance Temp. | -70 Degrees to 160 Degrees F |
Tensile Strength | 11 lbs/in² |
Features | Reflective sheeting for ideal operation. Ideal for surface mount flexible stake for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Weight | 1 |
Application | Reflective sheeting for surface mount flexible stake. |
Description
Reflective sheeting for surface mount flexible stake.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- VESTIL White Surface Flexible Stakes, 24 x 3.25 (VGLT-16-2F-W)
- VESTIL White Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-W)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- Vestil Pavement Markings