Shop All Conduit, Wire Reel & Cable Racks
This Product is Discontinued
Vestil
Reel Rack Starter Kit 36"x39"x98.5" 10000 lb Total Uniform Capacity (Discontinued)
Mfr # RERC-338-10
Zoro # G5436816
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 39.75
- Overall Height 98.5
- Material Steel
- Finish Powder Coat
- Color White (Frame), Orange (Bracket)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RERC-338-10
- Zoro # G5436816
- UPC # 691215119689
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 39.75 |
Overall Height | 98.5 |
Depth | 36 |
Length | 36 |
Overall Length | 36 |
Width | 39.75 |
Height | 98.5 |
Size | 36 x 39.75 x 98.5 |
Details
Item | Reel Rack Starter Kit,36x39x98.5,10000 |
Material | Steel |
Finish | Powder Coat |
Color | White (Frame), Orange (Bracket) |
Features | Axle brackets are adjustable for different sized reels. Unique design stores and dispenses material easily. Steel construction offers rugged long lasting use. High level capacity can handle the heaviest reels |
Capacity | 10000 |
Application | This reel rack stores and dispenses poly or wire rope, hose, electrical cable, or chain. |
Weight | 285 |
Description
Reel Rack Starter Kit,36x39x98.5,10000
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Satin Nickel Steel Heavy Duty Closet Rod (S822-097)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- BASCO 55 Gal Reconditioned Steel Tight Head Drum (TH55-3E-RECON)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- Vestil Conduit, Wire Reel & Cable Racks