Shop All Fixed Work Platforms
Vestil
Red Work Platform Harness with 6" Lanyard Size Small 350 lb Capacity
Mfr # WP-LH-S
Zoro # G1753418
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17.5
- Overall Height 2.5
- Length 17.5
- Material Nylon
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-LH-S
- Zoro # G1753418
- UPC # 691215047913
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 17.5 |
Overall Height | 2.5 |
Length | 17.5 |
Width | 13.5 |
Overall Width | 13.5 |
Details
Item | Small Work Platform Harness w/Lanyard |
Work Platform Item | Single Access Rolling Platform |
Material | Nylon |
Color | Red |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- DAYTON Pressure Relief Valve Kit (46-39)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- Vestil Work Platforms