Shop All Fixed Work Platforms
Vestil
Red Work Platform Harness with 6" Lanyard Size 3XL 350 lb Capacity
Mfr # WP-LH-XXXL
Zoro # G1753320
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.5
- Length 17.5
- Overall Height 2.5
- Material Nylon
- Overall Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-LH-XXXL
- Zoro # G1753320
- UPC # 691215047944
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 17.5 |
Length | 17.5 |
Overall Height | 2.5 |
Overall Width | 13.5 |
Width | 13.5 |
Details
Item | Work Platform Harness w/Lanyard,3XL |
Work Platform Item | Single Access Rolling Platform |
Material | Nylon |
Color | Red |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/4", Clevis, Grab Ht (47400046)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP153648SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- TIE DOWN ENGINEERING TP250 Platform Hoist, 28ft, Honda Engine (60041)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- Vestil Fixed Work Platforms