Shop All Polyurethane Wheels
Vestil
Red Urethance Solid Foam 10 Inch Wheel
Mfr # UFRD-10-WHL-58
Zoro # G5042801
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3.5
- Caster Load Rating Range 300 lbs
- Wheel Material Polyurethane Solid Foam
- Wheel Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UFRD-10-WHL-58
- Zoro # G5042801
- UPC # 691215079303
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3.5 |
Details
Caster Load Rating Range | 300 lbs |
Wheel Material | Polyurethane Solid Foam |
Wheel Color | Red |
Item | Caster Wheel,5/8" Bearing,10" dia.,Red |
Features | Solid urethane foam wheel will never flat. Offset steel hub which is great for use on hand trucks. Sawtooth tread pattern. Good for any terrain or uneven surface |
Description
Caster Wheel,5/8 In. Bearing,10 In. dia.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type (RI-04.14)
- US CARGO CONTROL Wheel Bonnet with Swivel Hooks & Ratchet (WNTH24)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (WB1-916P)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- VESTIL Yellow Urethance Solid Foam 10 Inch Wheel (UFYL-10-WHL-58)
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- VESTIL Blue Urethance Solid Foam 10 Inch Wheel (UFBL-10-WHL-58)
- VESTIL Black Urethance Solid Foam 10 Inch Wheel (UFBK-10-WHL-58)
- VESTIL Poly Solid Foam Wheel 16x4 Black (UFBK-16-WHL-58)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Polyurethane ON CAST Iron Wheel (8X2-PCI-SCSO4)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- Vestil Caster Wheels