Shop All Electric Hoists
Vestil
Red Steel Electric Mini Cable Hoist MINI-2
Mfr # 736MINI2
Zoro # G211519466
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736MINI2
- Zoro # G211519466
- Country of Origin China
- Category Electric Hoists
Description
Easily lift heavy loads with this Vestil red steel electric mini cable hoist MINI-2. This economical hoist is constructed of durable steel and it is intended for light-duty lifting applications. Including an electric motor and an impressive lifting speed of 30' per minute it makes it quick and easy to lift heavy loads. For simple operation it features handheld push button controls. These controls come on a pendent with a 5' long cord allowing you to operate the hoist from a distance.This hoist is easy to configure for both single- and double-line lifting. It can pull up to 200 lb. for single-line applications or it can pull up to 400 lb. for double-line applications. The single-line cable is 36' long while the double-line cable is 18' long. This unit mounts using an installation bracket that fits on 1 5/8'' round pipes or square tubing. It requires a 115V AC phase electrical connection for operation.Overall Dimensions:Length: 15 3/16''Width: 5 7/8''Height: 8 13/16''Single-Line Capacity: 200 lb.Double-Line Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- DAYTON Pump, Hydraulic (21-41)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- VESTIL Electric Chain Hoist, 500 lb., 220V (VS-ECH-5-1PH)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- Vestil Lifting Equipment